Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CU1101A10WN / MP FILTRI
Mfr # B1HF0092644
Zoro # G110491979
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part CU1101A10WN
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0092644
- Zoro # G110491979
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.52 in |
Length | 4.409 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | CU1101A10WN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0093693 is a quality replacement for MP FILTRI / CU1101A10WN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- Beta 1 Filters Hydraulic Filters