Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRS9002 / DONALDSON
Mfr # B1HF0085952
Zoro # G310488847
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part CRS9002
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085952
- Zoro # G310488847
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.906 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | CRS9002 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0086310 is a quality replacement for DONALDSON / CRS9002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 133 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z393)
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- Beta 1 Filters Hydraulic Filters