Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRH150FD1 / SOFIMA
Mfr # B1HF0091476
Zoro # G110491498
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CRH150FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.843 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091476
- Zoro # G110491498
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.843 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRH150FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0096193 is a quality replacement for SOFIMA / CRH150FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-12-O)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- Beta 1 Filters Hydraulic Filters