Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRH015FC1 / SOFIMA
Mfr # B1HF0096154
Zoro # G510491975
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CRH015FC1
- Filter Media Microglass
- Micron Rating 5 µ
- Length 3.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096154
- Zoro # G510491975
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.346 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRH015FC1 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0096153 is a quality replacement for SOFIMA / CRH015FC1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- PRIMEFIT T/Automotive Plug 3/8-in. x 1/4-in. Female NPT, 25PK (TP3814FS-B25-P)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- 3M Spindle B0312, 1/pk (B0312)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Beta 1 Filters Hydraulic Filtration