Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRE110FD1M / SOFIMA
Mfr # B1HF0091470
Zoro # G510491968
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CRE110FD1M
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G510491968
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 8.031 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRE110FD1M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0096095 is a quality replacement for SOFIMA / CRE110FD1M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- CARLISLE 2400-8M-30 Synchro-Cog HT Synchronous Belt (2400-8M-30)
- HANKISON Refrigerated Dryer Maint Kit, 2DAX4 (HPRPMK25S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- Beta 1 Filters Hydraulic Filtration