Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRE025FD1 / SOFIMA
Mfr # B1HF0091456
Zoro # G410490160
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CRE025FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091456
- Zoro # G410490160
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 5.118 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRE025FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0096000 is a quality replacement for SOFIMA / CRE025FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- BREEZE Hose Clamp, CT, SAE 28,410SS, PK10 (CT 9428 B)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-308 RESALE (126064 INS-SCM-308)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- A & I PRODUCTS Filter, Hydraulic 5" x2.2" x2.2" (A-3800305M91)
- Beta 1 Filters Hydraulic Filtration