Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRD630FD1 / SOFIMA
Mfr # B1HF0073177
Zoro # G110478796
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CRD630FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073177
- Zoro # G110478796
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 15.748 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRD630FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0075168 is a quality replacement for SOFIMA / CRD630FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- PARKER Check Valve, 1.82" L x 0.88" W x 0.88" H (DT-500-MFMF-5)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- Beta 1 Filters Hydraulic Filtration