Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CRA230CD1 / SOFIMA
Mfr # B1HF0096993
Zoro # G510491913
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Filter Media Cellulose
- Micron Rating 10 µ
- Head Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096993
- Zoro # G510491913
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.421 in |
Length | 12.008 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRA230CD1 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0098770 is a quality replacement for SOFIMA / CRA230CD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filters