Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CPD4002D1 / SOFIMA
Mfr # B1HF0120076
Zoro # G110493201
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CPD4002D1
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120076
- Zoro # G110493201
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.669 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CPD4002D1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0123183 is a quality replacement for SOFIMA / CPD4002D1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932658Q, Pressure Line, 10 micron, Outside-In (MF0059786)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- Beta 1 Filters Hydraulic Filtration