Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CHP422F06YN / OMT
Mfr # B1HF0007900
Zoro # G810477853
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand OMT
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
- Length 9.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007900
- Zoro # G810477853
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.213 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | OMT |
Replaces OEM Part | CHP422F06YN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0017471 is a quality replacement for OMT / CHP422F06YN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- POWERDRIVE Split Taper Bushing, Series Q1, 1 In (Q1 X 1)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- Beta 1 Filters Hydraulic Filtration