Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CHP373A10NA / FAI FILTRI
Mfr # B1HF0048071
Zoro # G510495072
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part CHP373A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048071
- Zoro # G510495072
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.598 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | CHP373A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0135981 is a quality replacement for FAI FILTRI / CHP373A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (21305CDE4 C3 S11)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- Beta 1 Filters Hydraulic Filtration