Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CHP283C25XN / OMT
Mfr # B1HF0007944
Zoro # G810477556
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand OMT
- Filter Media Cellulose
- Micron Rating 25 µ
- Application Filtration
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007944
- Zoro # G810477556
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | OMT |
Replaces OEM Part | CHP283C25XN |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0017411 is a quality replacement for OMT / CHP283C25XN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR07525-100)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- Beta 1 Filters Hydraulic Filters