Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CHP283BXN / OMT
Mfr # B1HF0007944
Zoro # G510477443
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand OMT
- Filter Media Cellulose
- Micron Rating 25 µ
- Outside Dia. 1.772 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007944
- Zoro # G510477443
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | OMT |
Replaces OEM Part | CHP283BXN |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0017409 is a quality replacement for OMT / CHP283BXN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 42.8in OC (2322V421)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- TRITAN Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.55-in. OD (2AK25 X 5/8)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- Beta 1 Filters Hydraulic Filtration