Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CHP272A10NA / FAI FILTRI
Mfr # B1HF0048048
Zoro # G710494967
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part CHP272A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048048
- Zoro # G710494967
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.134 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | CHP272A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0135956 is a quality replacement for FAI FILTRI / CHP272A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6301 2Z C3, Single Row Ball Brgs, 6301 2Z C3 (6301 2Z C3)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-26-SB (MCR-26-SB)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 133" (BX133)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- Beta 1 Filters Hydraulic Filters