Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH56P / FRAM
Mfr # B1HF0127417
Zoro # G310492202
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FRAM
- Replaces OEM Part CH56P
- Filter Media Cellulose
- Micron Rating 5 µ
- Outside Dia. 5.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127417
- Zoro # G310492202
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.906 in |
Length | 14.173 in |
Details
Replaces OEM Brand | FRAM |
Replaces OEM Part | CH56P |
Filter Media | Cellulose |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0127421 is a quality replacement for FRAM / CH56P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 100 SST)
- BANDO S2M-100 Poly Timing Belt, 40-S2M-100Uk (40-S2M-100UK)
- MARATHON MOTORS DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2102)
- DODGE 1210 X 15/16-KW Taper Lock Bushing (1210 X15/16)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- Beta 1 Filters Hydraulic Filtration