Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH454FD11 / SOFIMA
Mfr # B1HF0007858
Zoro # G110485381
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CH454FD11
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.512 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007858
- Zoro # G110485381
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.512 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CH454FD11 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022945 is a quality replacement for SOFIMA / CH454FD11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 725 lb, 4600 vpm, 80psi (VS-380)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 45-KOMATSU (NB6845-10-10 KOMATSU)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- Beta 1 Filters Hydraulic Filtration