Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH153FC11 / SOFIMA
Mfr # B1HF0006476
Zoro # G510484908
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CH153FC11
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006476
- Zoro # G510484908
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CH153FC11 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022823 is a quality replacement for SOFIMA / CH153FC11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10 L, PK50 (5050911)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- OREGON Filter, Hydraulic -MTD (83-014)
- Beta 1 Filters Hydraulic Filtration