Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH1352FD11 / SOFIMA
Mfr # B1HF0006549
Zoro # G110484544
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CH1352FD11
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006549
- Zoro # G110484544
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.055 in |
Outside Dia. | 2.087 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CH1352FD11 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022774 is a quality replacement for SOFIMA / CH1352FD11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- MARATHON MOTORS Close-Coupled Pump Motor5 HP, 3500 rpm (184TBDW17007)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- EPPENSTEINER EPPENSTEINER 1361H10SL Replacement/Interchange Hydraulic Filter (MF0545723)
- Beta 1 Filters Hydraulic Filtration