Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH1352FC21 / SOFIMA
Mfr # B1HF0007900
Zoro # G710484425
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CH1352FC21
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007900
- Zoro # G710484425
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.213 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CH1352FC21 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022773 is a quality replacement for SOFIMA / CH1352FC21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 0.5 Oz. (143 AB)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX69122)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2700-06-06)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- AFTERMARKET HF6059 Hydraulic Filter Fits CaseIH (HF6059-RIL_2)
- Beta 1 Filters Hydraulic Filters