Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CH1351FC21 / SOFIMA
Mfr # B1HF0007895
Zoro # G110484803
product price: $90.69
/ea
Sold in multiples of 2 for $181.38
Free Shipping & Returns
$181.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CH1351FC21
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007895
- Zoro # G110484803
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.724 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CH1351FC21 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022756 is a quality replacement for SOFIMA / CH1351FC21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Nylon, 0.5906 In. W (8984YY)
- WAI GLOBAL Motor, SALT SPREADER MOTOR, 12 Volt, CCW (10711N)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- INTERSTATE PNEUMATICS Air Hose Repair Kit with Double Ear Clamps, Crimper, 1/4 Inch Hose Barbs (H11FK)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filtration