Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CFRN0160A10NA / FAI FILTRI
Mfr # B1HF0073042
Zoro # G510494303
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part CFRN0160A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073042
- Zoro # G510494303
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 6.22 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | CFRN0160A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0135927 is a quality replacement for FAI FILTRI / CFRN0160A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- CONTINENTAL CONTITECH 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- Beta 1 Filters Hydraulic Filters