Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CDHP41M40 / DOMANGE
Mfr # B1HF0007796
Zoro # G510481013
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DOMANGE
- Replaces OEM Part CDHP41M40
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007796
- Zoro # G510481013
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.228 in |
Details
Replaces OEM Brand | DOMANGE |
Replaces OEM Part | CDHP41M40 |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0007795 is a quality replacement for DOMANGE / CDHP41M40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (400522)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- Beta 1 Filters Hydraulic Filtration