Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CDHP310A10N / DOMANGE
Mfr # B1HF0034248
Zoro # G510479911
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DOMANGE
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034248
- Zoro # G510479911
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.543 in |
Outside Dia. | 1.654 in |
Details
Replaces OEM Brand | DOMANGE |
Replaces OEM Part | CDHP310A10N |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0034493 is a quality replacement for DOMANGE / CDHP310A10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 45mm, 6209 (6209/C3)
- DIXON Boss Ground Joint, Double Spud, Iron, 1.5" (GDB23)
- FAG BEARINGS FAG-6203 2RS, Deep Groove BBear, Single Row 90Mm, 6203 2RS (6203 2RS)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- Beta 1 Filters Hydraulic Filters