Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CCH8012C1 / SOFIMA
Mfr # B1HF0007000
Zoro # G510484229
product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
$225.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CCH8012C1
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007000
- Zoro # G510484229
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 4.646 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CCH8012C1 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022661 is a quality replacement for SOFIMA / CCH8012C1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- DAYTON Run Capacitor, 50 MFD, 440V, Oval (2MDZ8)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H14)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- Beta 1 Filters Hydraulic Filters