Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CCH32032C1 / SOFIMA
Mfr # B1HF0007917
Zoro # G110484162
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CCH32032C1
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007917
- Zoro # G110484162
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.764 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CCH32032C1 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022627 is a quality replacement for SOFIMA / CCH32032C1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Exhaust Muffler, 10/32 NPT, 5/16 In Hex (1EJX3)
- CHAMPION PNEUMATIC Intake Manifold, Lp (P09669C)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- BAILEY Spherical Plain Bearing 2 Id, 3-3/16 Od, 1-3/4 Inner Width, 158932 (158932)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- Beta 1 Filters Hydraulic Filtration