Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CCH3202FD1 / SOFIMA
Mfr # B1HF0006565
Zoro # G110483875
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CCH3202FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006565
- Zoro # G110483875
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.252 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CCH3202FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022617 is a quality replacement for SOFIMA / CCH3202FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100300)
- GATES Polyflex Belts, 11M1180 (11M1180)
- CHAMPION PNEUMATIC Plate, Filter, Inlet (P09922A)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- Beta 1 Filters Hydraulic Filtration