Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CCH152FD1 / SOFIMA
Mfr # B1HF0006429
Zoro # G110483868
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CCH152FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110483868
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CCH152FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022522 is a quality replacement for SOFIMA / CCH152FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHP 6300 Series Single Row Deep Groove Ball Bearing (6307 2RS)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X7/8;BRO (1VP34X7/8)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filtration