Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for CCH13522C1 / SOFIMA
Mfr # B1HF0007900
Zoro # G810482970
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part CCH13522C1
- Filter Media Microglass
- Micron Rating 5 µ
- Length 9.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007900
- Zoro # G810482970
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.213 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CCH13522C1 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022472 is a quality replacement for SOFIMA / CCH13522C1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Leader Hose, 3/8" SS, Check Valve, 3/8 (92791)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- Beta 1 Filters Hydraulic Filters