Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for C63002 / DONALDSON
Mfr # B1HF0091476
Zoro # G110488184
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Replaces OEM Part C63002
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091476
- Zoro # G110488184
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 9.843 in |
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | C63002 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0091781 is a quality replacement for DONALDSON / C63002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- FOSTER Plug, 1/4"MPT, Steel 4 Series (40-4)
- TOMPKINS Hydraulic Fitting-Steel24MP-24FPX (1404-24-24)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- Beta 1 Filters Hydraulic Filtration