Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for C216G10V / FILTREC
Mfr # B1HF0001303
Zoro # G110482458
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part C216G10V
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001303
- Zoro # G110482458
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.189 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | C216G10V |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0001303 is a quality replacement for FILTREC / C216G10V.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Universal Hose End Coupling, 3/4 in, MNPT, Iron, Domestic (AM7)
- DYNABRADE Housing (15126)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- HERITAGE Grease Fitting, 1/8"-27PTF CS Z3 (H1610Z3)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- OREGON Filter, Hydraulic -MTD (83-014)
- Beta 1 Filters Hydraulic Filters