Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for C215G06 / FILTREC
Mfr # B1HF0001283
Zoro # G410482721
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part C215G06
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001283
- Zoro # G410482721
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.157 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | C215G06 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0001283 is a quality replacement for FILTREC / C215G06.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKS13H, Pressure Line, 10 micron, Outside-In (MF0059164)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- SKF SKF-6209 2ZJEM C3, Single Row Ball Brgs, 6209 2ZJEM C3 (6209 2ZJEM C3)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- Beta 1 Filters Hydraulic Filtration