Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for C1050527 / CNH CASE-NEW HOLLAND
Mfr # B1HF0086074
Zoro # G110487248
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand CNH (CASE-NEW HOLLAND)
- Filter Media Cellulose
- Micron Rating 10 µ
- Length 18.898 in
- Outside Dia. 4.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086074
- Zoro # G110487248
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.898 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Replaces OEM Part | C1050527 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0086141 is a quality replacement for CNH CASE-NEW HOLLAND / C1050527.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 1/2" (R119-04C)
- IKO Shell Needle Roller Bearing (BA2420Z)
- REELCRAFT Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934 (S602033)
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (6A115)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- Beta 1 Filters Hydraulic Filtration