Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for BE89041325A / BEHRINGER
Mfr # B1HF0001260
Zoro # G810482796
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BEHRINGER
- Filter Media Microglass
- Micron Rating 20 µ
- Outside Dia. 3.839 in
- Length 12.402 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001260
- Zoro # G810482796
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.839 in |
Length | 12.402 in |
Details
Replaces OEM Brand | BEHRINGER |
Replaces OEM Part | BE89041325A |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0001259 is a quality replacement for BEHRINGER / BE89041325A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-108 (P2B-SCB-108)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308ZZE (6308ZZE)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BUYERS PRODUCTS 2-1/2 Inch NPTF Port Single Element Sump Strainer (SI2503)
- Beta 1 Filters Hydraulic Filtration