Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for B645702 / MOOG
Mfr # B1HF0006474
Zoro # G510482140
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MOOG
- Replaces OEM Part B645702
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006474
- Zoro # G510482140
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | MOOG |
Replaces OEM Part | B645702 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0014728 is a quality replacement for MOOG / B645702.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35BS16H X 5/8)
- INGERSOLL-RAND Air Filter Assembly (32170953)
- SKF Radial Ball Bearing, Dyn Load 1430 lb. (6003-2Z JEM)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- Beta 1 Filters Hydraulic Filters