Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for B645682 / MOOG
Mfr # B1HF0006396
Zoro # G110481338
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MOOG
- Replaces OEM Part B645682
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006396
- Zoro # G110481338
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MOOG |
Replaces OEM Part | B645682 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0014714 is a quality replacement for MOOG / B645682.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 12mm, Polyurethane (4905312)
- DAYTON 3L700 V-Belt, 70" Outside Length, 3/8" Top Width, 1 Ribs (13V793)
- PIX V-Belt, 5/8 X 103 (5V1030)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 35" (BX35)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- PARKER PARKER 929109 Replacement/Interchange Hydraulic Filter (MF0509381)
- Beta 1 Filters Hydraulic Filtration