Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for B11165H20D / EPE ITALIANA
Mfr # B1HF0124834
Zoro # G710488188
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPE ITALIANA
- Replaces OEM Part B11165H20D
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124834
- Zoro # G710488188
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 10.394 in |
Details
Replaces OEM Brand | EPE ITALIANA |
Replaces OEM Part | B11165H20D |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124833 is a quality replacement for EPE ITALIANA / B11165H20D.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- NATIONAL Small Bore Metric Seals, 70X100X10-RLS35-S (70X100X10-RLS35-S)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BUYERS PRODUCTS 100 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA31025)
- Beta 1 Filters Hydraulic Filters