Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AS917 / ASAS
Mfr # B1HF0127550
Zoro # G110492761
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ASAS
- Filter Media Cellulose
- Micron Rating 25 µ
- Head Material Cellulose
- Length 10.925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127550
- Zoro # G110492761
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.925 in |
Outside Dia. | 4.291 in |
Details
Replaces OEM Brand | ASAS |
Replaces OEM Part | AS917 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0127551 is a quality replacement for ASAS / AS917.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS AFLAS replacement o-ring kit, 7475-SEALKI (7475-SEALKIT)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 31 # of Teeth (40B31)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Beta 1 Filters Hydraulic Filters