Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVM29360 / AIRFIL
Mfr # B1HF0026435
Zoro # G110477591
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Outside Dia. 3.268 in
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026435
- Zoro # G110477591
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 5.591 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVM29360 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0026434 is a quality replacement for AIRFIL / AFPOVM29360.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-3/16 dia, 4386.02lb (HC206-19)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- GATES Polyflex Belts, 7M825 (7M825)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- Beta 1 Filters Hydraulic Filters