Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL607110 / AIRFIL
Mfr # B1HF0062614
Zoro # G510486117
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL607110
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062614
- Zoro # G510486117
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.969 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL607110 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0062613 is a quality replacement for AIRFIL / AFPOVL607110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Curved, PK5 (50CUOL)
- NTN NTN 88505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88505)
- FESTO Hollow Bolt VT-M5-2 (VT-M5-2)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57095, Pressure Line, 5 micron, Outside-In (MF0058436)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- Beta 1 Filters Hydraulic Filtration