Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL56 / AIRFIL
Mfr # B1HF0086004
Zoro # G110497698
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL56
- Filter Media Microglass
- Micron Rating 10 µ
- Length 42.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086004
- Zoro # G110497698
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 42.913 in |
Outside Dia. | 7.953 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL56 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0086003 is a quality replacement for AIRFIL / AFPOVL56.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- DAYTON 5L720 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (5L720)
- DEWALT Air Compressor (DCC2520B)
- DAYTON Terminal Guard For RunCapacitors, Plastic (2MEU9)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- NORMAN 535FB3AN Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filters