Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL454910 / AIRFIL
Mfr # B1HF0065264
Zoro # G510477559
product price: $61.19
/ea
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL454910
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065264
- Zoro # G510477559
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.74 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL454910 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0065263 is a quality replacement for AIRFIL / AFPOVL454910.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- BOSTON GEAR Shaft Coupler Body (FC20 5/8)
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- REELCRAFT Assembly, Pin (S600874)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- Beta 1 Filters Hydraulic Filtration