Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL4510 / AIRFIL
Mfr # B1HF0085984
Zoro # G110497193
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL4510
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085984
- Zoro # G110497193
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 22.835 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL4510 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085983 is a quality replacement for AIRFIL / AFPOVL4510.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring and Housed Units (ER28)
- ILC Replacement for THIEMAN 4423520 MOTOR (4423520 MOTOR)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-9/16 In. H (TOCF15)
- BVA HYDRAULICS FITTING COUPLING 3/8"-18 NPTF X 3/8"-18 NPTF 10000PSI (FT103)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- FLUITEK FLK0204636 Replacement/Interchange Hydraulic Filter (MF0060534)
- Beta 1 Filters Hydraulic Filtration