Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL3110 / AIRFIL
Mfr # B1HF0085958
Zoro # G510496840
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL3110
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085958
- Zoro # G510496840
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.48 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL3110 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085957 is a quality replacement for AIRFIL / AFPOVL3110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP109 Super Blue Ribbon V-Belt (BP109)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23264MPG, Return Line, 15 micron, Outside-In (MF0583875)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002ZZ (6002 ZZ/C3 PRX)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- Beta 1 Filters Hydraulic Filters