Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFPOVL27910 / AIRFIL
Mfr # B1HF0099031
Zoro # G110493089
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFPOVL27910
- Filter Media Microglass
- Micron Rating 10 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099031
- Zoro # G110493089
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFPOVL27910 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099030 is a quality replacement for AIRFIL / AFPOVL27910.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10S)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23445MPG, Return Line, 10 micron, Outside-In (MF0063247)
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Metal-Free Base, Gray (20002)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- Beta 1 Filters Hydraulic Filtration