Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL9110 / AIRFIL
Mfr # B1HF0006429
Zoro # G510483673
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL9110
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G510483673
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL9110 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0006619 is a quality replacement for AIRFIL / AFKOVL9110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 17Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (17Q15R56)
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (117099 2517 X 2-1/2)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- DODGE B71 BELT DRIVE COMPONENTS (107688)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filtration