Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL8210 / AIRFIL
Mfr # B1HF0006521
Zoro # G110483172
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL8210
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006521
- Zoro # G110483172
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL8210 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0006586 is a quality replacement for AIRFIL / AFKOVL8210.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, 1 HP, 3450 rpm, 230/460V (056T34F99029)
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 40 # of Teeth (50A40 X 3/4)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/25 Micron/25 PSI Bypass (HFA92525)
- Beta 1 Filters Hydraulic Filtration