Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL6910 / AIRFIL
Mfr # B1HF0041084
Zoro # G110480331
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL6910
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041084
- Zoro # G110480331
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 38.583 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL6910 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0041193 is a quality replacement for AIRFIL / AFKOVL6910.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- AIR SYSTEMS INTL Adjustable Release Valve For Air Pumps (COMPA002)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- FOSTER Plug, 1/2", 3/8" MPT, Steel (SHD52)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filters