Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL6510 / AIRFIL
Mfr # B1HF0041164
Zoro # G110480409
product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns
$391.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL6510
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041164
- Zoro # G110480409
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.874 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL6510 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0041163 is a quality replacement for AIRFIL / AFKOVL6510.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- Beta 1 Filters Hydraulic Filtration