Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL38110EKO / AIRFIL
Mfr # B1HF0001221
Zoro # G110482236
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL38110EKO
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001221
- Zoro # G110482236
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.402 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL38110EKO |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0001220 is a quality replacement for AIRFIL / AFKOVL38110EKO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Foot Mount Brackets 4-Bolt Flange, 3 7/16’’ Frame, B: 2", 202196 (202196)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- Beta 1 Filters Hydraulic Filters