Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for AFKOVL26210 / AIRFIL
Mfr # B1HF0075464
Zoro # G410480604
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand AIRFIL
- Replaces OEM Part AFKOVL26210
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075464
- Zoro # G410480604
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.598 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | AIRFIL |
Replaces OEM Part | AFKOVL26210 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0075463 is a quality replacement for AIRFIL / AFKOVL26210.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Battery (BPB-20AH)
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 3000 Series (3010-2)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- Beta 1 Filters Hydraulic Filtration